Motion
GEWZ032ES
Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 3.0000 in Inner Ring Width, Open
Mi Item #02651503
MFR #GEWZ032ES
Price$473.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 3.0000 in Inner Ring Width, Open
Mi Item #02651503
MFR #GEWZ032ES

Mfr description
GEWZ032ES SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.46/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    3.0000 in
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    1.5000 in
  • Outside Diameter  
    3.1875 in
  • Weight
    2.45 lbs

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    150616 lbf
  • Series
    GEWZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029025860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)