Motion
HRS 1 A 10.3  PP UNC 02059137

HYDAC CORP
HRS 1 A 10.3 PP UNC 02059137

Heavy Duty Pipe Clamp - Stacking Module, 0.41 in Bore, Polypropylene Halves, 1/8 in Pipe
Mi Item #02651506
MFR #HRS 1 A 10.3 PP UNC 02059137
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 1 A 10.3 PP UNC 02059137

Heavy Duty Pipe Clamp - Stacking Module, 0.41 in Bore, Polypropylene Halves, 1/8 in Pipe
Mi Item #02651506
MFR #HRS 1 A 10.3 PP UNC 02059137

Mfr description
HRS 1 A 10.3 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Bolt Thread Size
    3/8 – 16 x 1-3/4 in
  • Clamp Bore Size
    0.41 in
  • Clamp Size
    1
  • Pipe Tube Or Hose Size
    1/8 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, 2 Stacking Bolts and Safety Plate
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02059137
  • Mounting Type
    Stacking Module
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)