Motion
HRS 3 A 42 PP UNC 02059150

HYDAC CORP
HRS 3 A 42 PP UNC 02059150

Heavy Duty Pipe/Tube Clamp - Stacking Module, 1.65 in Bore, Polypropylene Halves, 1-1/4 in Pipe/42 mm Tube
MI ITEM #02651519
MFR #HRS 3 A 42 PP UNC 02059150
List Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 3 A 42 PP UNC 02059150

Heavy Duty Pipe/Tube Clamp - Stacking Module, 1.65 in Bore, Polypropylene Halves, 1-1/4 in Pipe/42 mm Tube
MI ITEM #02651519
MFR #HRS 3 A 42 PP UNC 02059150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.40/each for your price

Overview

Mfr description
HRS 3 A 42 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe/Tube Clamp
  • Clamp Size
    3
  • Clamp Bore Size
    1.65 in
  • Pipe Tube Or Hose Size
    1-1/4 in Pipe, 42 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    3/8 – 16 x 2-3/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, 2 Stacking Bolts and Safety Plate
  • Manufacturer Catalog Number
    02059150
  • Clamp Type
    Pipe Clamp - Heavy Duty, Tube Clamp - Heavy Duty
  • Mounting Type
    Stacking Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought