Motion
HRS 4 A 44.5 PP UNC 02059151

HYDAC CORP
HRS 4 A 44.5 PP UNC 02059151

Heavy Duty Tube Clamp - Stacking Module, 1.75 in Bore, Polypropylene Halves, 1-3/4 in Tube
MI ITEM #02651520
MFR #HRS 4 A 44.5 PP UNC 02059151
List Price$31.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 A 44.5 PP UNC 02059151

Heavy Duty Tube Clamp - Stacking Module, 1.75 in Bore, Polypropylene Halves, 1-3/4 in Tube
MI ITEM #02651520
MFR #HRS 4 A 44.5 PP UNC 02059151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.31/each for your price

Overview

Mfr description
HRS 4 A 44.5 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Size
    4
  • Clamp Bore Size
    1.75 in
  • Pipe Tube Or Hose Size
    1-3/4 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    7/16 – 14 x 4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, 2 Stacking Bolts and Safety Plate
  • Manufacturer Catalog Number
    02059151
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    Stacking Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought