Motion
SBO210-0.16E4/112S-210CK

HYDAC CORP
SBO210-0.16E4/112S-210CK

00378188 Diaphragm Accumulator - 0.042 gal Capacity, 3000 psi Max, SAE 6 (9/16–18 UNF) Fluid Port, VG8 Schrader Valve Gas Port, NBR (Buna N) Diaphragm Material, Threaded Connection, 2.91 in Shell Diameter, Carbon Steel Shell Material
MI ITEM #02651682
MFR #SBO210-0.16E4/112S-210CK
Price$359.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SBO210-0.16E4/112S-210CK

00378188 Diaphragm Accumulator - 0.042 gal Capacity, 3000 psi Max, SAE 6 (9/16–18 UNF) Fluid Port, VG8 Schrader Valve Gas Port, NBR (Buna N) Diaphragm Material, Threaded Connection, 2.91 in Shell Diameter, Carbon Steel Shell Material
MI ITEM #02651682
MFR #SBO210-0.16E4/112S-210CK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$359.18/each

Specifications

Dimensions

  • Accumulator Weight
    1.8 lbs
  • Fluid Port
    SAE 6 (9/16–18 UNF)
  • Overall Height
    5.67 in
  • Shell Diameter
    2.91 in

Details

  • Accumulator Capacity
    0.042 gal (US)
  • Additional Details
    Diaphragm accumulators are a cost effective option for numerous functions involving energy storage, shock absorption or pulsation dampening in a hydraulic or fluid system.
  • Country Certification
    USA
  • Diaphragm Material
    NBR (Buna N)
  • Fluid Port Material
    Carbon Steel
  • Gas Port
    VG8 Schrader Valve
  • Line Connection
    Threaded Connection
  • Manufacturer Catalog
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Temperature
    180 ˚F
  • Medium
    Mineral Oil
  • Minimum Temperature
    5 ˚F
  • Mounting Position
    Any Angle
  • Port Gender
    Female
  • Pressure Ratio
    8:1
  • Repairable
    Non Repairable
  • Series
    SBO 210
  • Shell Material
    Carbon Steel
  • Thread Standard
    SAE

Overview

Mfr description
SBO210-0.16E4/112S-210CK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought