Motion
LF-1/2-D-MAXI-A

FESTO CORPORATION
LF-1/2-D-MAXI-A

Air Filter Element - 40 μm
Mi Item #02651724
MFR #LF-1/2-D-MAXI-A
Price$656.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LF-1/2-D-MAXI-A

Air Filter Element - 40 μm
Mi Item #02651724
MFR #LF-1/2-D-MAXI-A

Mfr description
#186465 LF-1/2-DMAXI-A 40 M. METER FILTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.30/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    40 μm
  • Flow Rate
    4400 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    12 bar, 174.05 psi
  • Maximum Air Flow
    155.38 cfm
  • Maximum Flow Rate
    155.38 cfm, 4400 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    40 µm
  • Minimum Operating Pressure
    2 bar, 29.01 psi
  • Series
    LF
  • Standard Cubic Feet Per Minute
    155.38 scfm
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)