Motion
607062
Herc-Alloy® Alloy Chain - 5/8 in, Grade 80 Alloy Steel Steel, 18100 lbs Capacity, 0.63 in Link Dia., 200 ft
Mi Item #02651821
MFR #607062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® Alloy Chain - 5/8 in, Grade 80 Alloy Steel Steel, 18100 lbs Capacity, 0.63 in Link Dia., 200 ft
Mi Item #02651821
MFR #607062

Mfr description
607062 CHAIN GR-80 5/8" (.630)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.777 in
  • Inside Link Width  
    0.855 in
  • Link Diameter  
    0.63 in
  • Overall Length
    200 ft
  • Trade Size
    5/8 in

Details

  • Chain Grade
    Grade 80
  • Chain Type
    Alloy
  • Description Keyword
    Grade 80 Alloy Steel Steel
  • Link End Type
    Wrapped
  • Links Per Foot Or Meter
    6.8/ft
  • Material
    Steel
  • Material Specification
    Alloy Steel
  • UPC_NO
    043927212712
  • Working Load Capacity
    18100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)