Motion
64070-A400W
General Purpose Chain Lubricant - 400 ml, Aerosol Can, Food Grade, White Color
MI ITEM #02651922
MFR #64070-A400W
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Chain Lubricant - 400 ml, Aerosol Can, Food Grade, White Color
MI ITEM #02651922
MFR #64070-A400W

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$22.78/each

Specifications

Dimensions

  • Container Size
    400 ml
  • Height
    7.91
  • ISO Grade
    460
  • Length
    2.58
  • Weight
    0.8
  • Width
    2.5

Details

  • Additional Details
    Waterproof
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Aerosol Can
  • Food Grade
    Food Grade
  • Package Qty
    12 per case
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Type
    General Purpose

Overview

Mfr description
64070-A400W FOOD GRADE WATERPROOF CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought