Motion
CPN28-2Z

ROLLON CORP
CPN28-2Z

Cam Guided Rail Component - CPN Series, Roller, 28 mm Rail Size, For Use With: Sliders 28, T & U Rail
Mi Item #02651924
MFR #CPN28-2Z
Price$54.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CPN28-2Z

Cam Guided Rail Component - CPN Series, Roller, 28 mm Rail Size, For Use With: Sliders 28, T & U Rail
Mi Item #02651924
MFR #CPN28-2Z

Mfr description
CPN28-2Z, RLR WITH CONC PIVOT
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.88/each

Specifications

Dimensions

  • Rail Size
    28 mm
  • Weight
    0.0418 lb

Details

  • Acceleration
    15 m/s²
  • Component Type
    Roller
  • Operating Temperature
    -20°C/+120 °C
  • Radial Static Load Capacity
    1085 N
  • Series
    CPN
  • Speed
    5 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)