Motion
GE100-KRR-B

INA (SCHAEFFLER)
GE100-KRR-B

Ball Insert Bearing - Straight Bore, 100 mm Bore Diam., 180 mm OD, 75 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #02656788
MFR #GE100-KRR-B
Price$1,887.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE100-KRR-B

Ball Insert Bearing - Straight Bore, 100 mm Bore Diam., 180 mm OD, 75 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #02656788
MFR #GE100-KRR-B

Mfr description
GE100-XL-KRR-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,887.45/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    75 mm
  • Outer Ring Width  
    36 mm
  • Outside Diameter  
    180 mm
  • Overall Width
    75 mm
  • Weight
    12.14 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    122000 N
  • Radial Static Load Capacity
    93000 N
  • Series
    GE
  • UPC_NO
    4012802794960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)