Specifications
Dimensions
- Head AngleStraight
- Weight1.59 lbs
- Wrench Size Range7 to 15 mm
Details
- Finish CoatingPolished Chrome
- Measurement SystemMetric
- Number Of Pieces9
- UPC_NO662679072643
- Wrench Set TypeOpen End
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)