Motion
22217EAE4C4
Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Straight Bore
MI ITEM #02656792
MFR #22217EAE4C4
Price$657.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Straight Bore
MI ITEM #02656792
MFR #22217EAE4C4

Mfr description
22217 EA E4 C4 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.29/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    69690.79 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176615658
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    73062.925 lbf
  • UPC_NO
    029176615658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)