Motion
C-UCFC207D1

NTN
C-UCFC207D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange Mount, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #02656845
MFR #C-UCFC207D1
List Price$356.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCFC207D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange Mount, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #02656845
MFR #C-UCFC207D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$356.23/each for your price

Overview

Mfr description
C-UCFC207D1 BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Seal Type
    Flinger Seal
  • Bore Type
    Straight
  • Overall Width
    77.8 mm
  • Harmonization Code
    8483.20.4040
  • Closure Type
    Sealed
  • Operating Temperature Range
    0
  • Cage Material
    Steel
  • Manufacturer Upc Number
    4547359036855
  • UPC_NO
    4547359036855
  • Outside Diameter
    130 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text