Specifications
Dimensions
- Inlet Port Size3 in SAE
- Outlet Port Size1-1/4 in SAE
Details
- Displacement121.3 cm³/r, 55.7 cm³/r
- Max Continuous Torque400 N-m
- Max Operating Temperature210 °F
- Max Rpm1800 rpm
- Maximum Flow Rate121.23383808 L/min
- Maximum Operating Pressure2500 psi
- Mounting TypeFlange
- Port Orientation135° Counterclockwise
- Series3525V
- Shaft TypeStraight Keyed
- Vane Pump TypeDouble
Overview
Mfr description
3525V38A171AA22R PUMP
- Innovative intra-vane cartridge design
- Reduces noise
- Excellent volumetric efficiency