Motion
CL-60-SPS-1

CARR LANE MFG CO
CL-60-SPS-1

Ball Plunger, Length: 5/8", Plunger Style: Threaded, Body Material: Stainless Steel, Thread Size: 3/8-16"
MI ITEM #02656946
MFR #CL-60-SPS-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-60-SPS-1

Ball Plunger, Length: 5/8", Plunger Style: Threaded, Body Material: Stainless Steel, Thread Size: 3/8-16"
MI ITEM #02656946
MFR #CL-60-SPS-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-60-SPS-1 PLUNGER

Specifications

  • Plunger Type
    Ball
  • Plunger Style
    Threaded
  • Length
    5/8 in
  • Body Material
    Stainless Steel
  • Tip Material
    Stainless Steel
  • Tip Diameter
    0.187 in
  • Tip Color
    Yellow
  • Thread Size
    3/8-16 in
  • Initial Force
    6 lb
  • Final Force
    21 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text