Motion
53D882
COLD SHOCK AEROSOL 400ML PK12
Mi Item #02656970
MFR #53D882
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLD SHOCK AEROSOL 400ML PK12
Mi Item #02656970
MFR #53D882

Mfr description
53D882 COLD SHOCK
  • Clean to use, no CFC, HCFC and Chloride
  • Cold cracking effect breaks up rust
  • Infiltrates rapidly deep inside joints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    400ml / 13/5 fl. Oz.
  • Overall Height
    9.3 in
  • Overall Width
    2.6 in

Details

  • Additional Details
    High tech lubricant
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    MRO Lubricant, Fleet Maintenance
  • Chemical Type
    Aerosol
  • Cleaner Type
    Lubricant
  • Color
    Clear
  • Composition
    Naphtha (petroleum), hydrotreated light/Kerosine (Petroleum)
  • Concentration
    RTU
  • Container Type
    Aerosol
  • ECCN
    ear99
  • Features & Benefits
    • Clean to use, no CFC, HCFC and Chloride • Cold cracking effect breaks up rust • Infiltrates rapidly deep inside joints • Loosens very quickly • even toughest applications • Decreases parts temperatures to -35°C • Shock-effect lubricant • Straw extension for precise targeting •
  • Flammability
    Flammable
  • Flash Point
    Closed cup: -60°C (-76°F)
  • Foam Action
    No
  • Food Grade
    No
  • Form
    Liquid
  • Harmonization Code
    3403.19.1990
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Lead Time
    3 Days
  • Manufacturer Stock Number
    53D882
  • Manufacturer Upc Number
    662980113905
  • Max Operating Temperature
    20 °C
  • Min Operating Temperature
    -35 °C
  • Package Quantity
    12.000
  • Product Line
    Cold Shock™
  • Product Types
    Lubricant
  • Prop 65 Statement
    Yes
  • Regulations
    FLAMMABLE AEROSOLS - Category 1
  • Safety Options
    Refer to SDS
  • Scent
    Characteristic
  • Spray Action
    Yes
  • Surfaces Cleaned
    All metals
  • UPC_NO
    662980113905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)