Motion
UK207
Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID, Standard Duty, Adapter Mount Locking
Mi Item #02656995
MFR #UK207
Price$58.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID, Standard Duty, Adapter Mount Locking
Mi Item #02656995
MFR #UK207

Mfr description
UK207 ADAPTER SLEEVE BRG NO ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.23/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width  
    27 mm
  • Outer Ring Width  
    20 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    27 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    0808250312849
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK200
  • UPC_NO
    0808250312849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)