Motion
SBV11-8-C-A8T-120AGP

VICKERS BY DANFOSS
SBV11-8-C-A8T-120AGP

02-199629 Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 15 gpm Max Flow
MI ITEM #02656998
MFR #SBV11-8-C-A8T-120AGP
Price$217.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
SBV11-8-C-A8T-120AGP

02-199629 Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 15 gpm Max Flow
MI ITEM #02656998
MFR #SBV11-8-C-A8T-120AGP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.00/each

Specifications

Dimensions

  • Overall Height
    86.1 mm
  • Overall Width
    31.7 mm
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Actuation
    Pilot;Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-199629
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    5000 psi
  • Number Of Ways
    2
  • Seal Material
    Nitrile
  • Supply Voltage
    120 V ac

Overview

Mfr description
SBV11-8-C-A8T-120AGP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought