Motion
H860A-150
Flow Rate Hydraulic Flow Meter - Hydraulic, 10 gpm Port Size, SAE, Female, 100 gpm Max Flow
MI ITEM #02657022
MFR #H860A-150
Price$1,291.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 10 gpm Port Size, SAE, Female, 100 gpm Max Flow
MI ITEM #02657022
MFR #H860A-150

Mfr description
H860A-150 FLOW METER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,291.01/each

Specifications

Dimensions

  • Minimum Flow Rate
    10 gpm
  • Port Size
    SAE 24 (1-7/8–12 UN)

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)