Motion
MRC15C
Standard Ball Profile Rail - Series: Mini-Rail, 15 mm Rail, 3600 mm Max Length, Miniature
Mi Item #02657065
MFR #MRC15C
Price$67.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Profile Rail - Series: Mini-Rail, 15 mm Rail, 3600 mm Max Length, Miniature
Mi Item #02657065
MFR #MRC15C

Mfr description
MRC15C MINI RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.03/each

Specifications

Dimensions

  • Maximum Length
    3600 mm
  • Nominal Rail Size
    15 mm
  • Overall Height
    16 mm
  • Overall Width
    15 mm
  • Rail Screw Size
    M3 x 0.5

Details

  • Accuracy Class
    Compensated Precision
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 to 204 °C | -400 to 400 °F
  • Rail Style
    Miniature
  • Rail Type
    Mini U-channel Rail
  • Series
    Mini-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)