Motion
9370M
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 3, Uncoated
Mi Item #02657309
MFR #9370M
Price$8.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 3, Uncoated
Mi Item #02657309
MFR #9370M

Mfr description
9370M REG 100% KEVLAR
  • Regular weight;7-Gauge Kevlar aramid Shell;Uncoated Shell;Launderable;Soft and comfortable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.78/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    9.75 in
  • Men'S Size
    M

Details

  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 3
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    7 Gauge Seamless Knit uncoated shell
  • Cuff Material
    Kevlar
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety CutPro 7-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves Regular Weight
  • Description Keyword
    Uncoated
  • Duty Type
    Regular Weight
  • Features
    7-Gauge Kevlar aramid Shell, Launderable, Regular weight, Soft and comfortable, Uncoated Shell
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Group & Class
    A3
  • Hand
    Ambidextrous
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Latex Free
    Yes
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9370M
  • Manufacturer Product Page
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F1060-18, ASTM F2992-15, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Toxicity Type
    Latex Free
  • Type
    Cut Resistant
  • UPC_NO
    30451439370287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)