Motion
W-640
Synchronous Drive Belt - 8 mm Pitch, 640 mm Pitch Length, 32 mm Width, 80 Teeth
MI ITEM #02657423
MFR #W-640
Price$129.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 640 mm Pitch Length, 32 mm Width, 80 Teeth
MI ITEM #02657423
MFR #W-640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.77/each

Specifications

Dimensions

  • Overall Length
    640 mm
  • Overall Width  
    32 mm
  • Pitch
    8 mm
  • Pitch Length
    640 mm
  • Weight
    0.19 lbs
  • Width
    32 mm

Details

  • Belt Section
    Eagle NRG White
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    81
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt

Overview

Mfr description
W-640 SILENTSYNC BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought