Motion
712008
Oil Seal - Solid, 28 mm Shaft Dia., 42.20 mm OD, 8 mm Overall Width, Silicone Lip Material
Mi Item #02657491
MFR #712008
Price$13.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 28 mm Shaft Dia., 42.20 mm OD, 8 mm Overall Width, Silicone Lip Material
Mi Item #02657491
MFR #712008

Mfr description
712008 OIL SEAL
  • Good dry heat resistance
  • Excellent low temperature capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.52/each

Specifications

Dimensions

  • Outside Diameter
    42.20 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    28 mm
  • Weight
    0.05 lbs

Details

  • Lip Material
    Silicone
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893500591
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)