Overview
Mfr description
162975 CYLINDER
Specifications
- Bore Diameter
- Stroke
- Spec Sheet
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesDZF-1
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data