Motion
6326
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring
MI ITEM #02657510
MFR #6326
List Price$3,466.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring
MI ITEM #02657510
MFR #6326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,466.87/each for your price

Overview

Mfr description
6326 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Outer Ring Width
    58 mm
  • Manufacturer Catalog Number
    6326
  • Manufacturer Upc Number
    029176018046
  • UPC_NO
    029176018046
  • Weight
    33.29 lbs
  • Description
    6326 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6326 is a radial deep groove ball bearing with a 130 mm bore, open, 280 mm outside diameter, and 58 mm width for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text