Motion
DIN HVY PLUG&CAP

GATES RUBBER CO
DIN HVY PLUG&CAP

Adapter Fitting - Steel
MI ITEM #02657548
MFR #DIN HVY PLUG&CAP
Your Price$1,286.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
DIN HVY PLUG&CAP

Adapter Fitting - Steel
MI ITEM #02657548
MFR #DIN HVY PLUG&CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,286.55/each(List $1,543.86)

Overview

Mfr description
85044 DIN HEAVY PLUG AND CAP ASSORTMENT

Specifications

  • Adapter Type
    Cap & Plug Kit
  • Material
    Steel
  • Manufacturer Upc Number
    072053830675
  • Weight
    7.15 lbs
  • UPC_NO
    072053830675
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text