Motion
METRIC PLUG ASST

GATES RUBBER CO
METRIC PLUG ASST

Plug - Steel
Mi Item #02657549
MFR #METRIC PLUG ASST
Price$547.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
METRIC PLUG ASST

Plug - Steel
Mi Item #02657549
MFR #METRIC PLUG ASST

Mfr description
85045 METRIC PLUG ASSORTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.88/each

Specifications

Dimensions

  • Weight
    4.35 lbs

Details

  • Adapter Type
    Plug Kit
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    072053830682
  • Material
    Steel
  • UPC_NO
    072053830682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)