Motion
103358-128
Hydraulic Motor Replacement Part -
Mi Item #02657943
MFR #103358-128
Price$1,178.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #02657943
MFR #103358-128

Mfr description
103358-128 PLATE
  • Available in all configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,178.75/each

Specifications

Dimensions

  • Overall Height
    1.12 in
  • Overall Length
    4.45 in
  • Overall Width
    1.12 in
  • Weight
    12.35 oz

Details

  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    792 rpm
  • Replacement Part Type
    Plate
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)