Motion
103809-000
Hydraulic Motor Replacement Part -
MI ITEM #02657944
MFR #103809-000
Price$89.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02657944
MFR #103809-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.21/each

Specifications

Dimensions

  • Weight
    2.65 oz

Details

  • For Use With
    Eaton Series 1 Hydrostatic Fixed Displacement Motors
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    908 rpm
  • Replacement Part Type
    Thrust Plate
  • Series
    None

Overview

Mfr description
103809-000 PLATE
  • Available in all configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought