Motion
112825-000
Hydraulic Motor Replacement Part -
MI ITEM #02657945
MFR #112825-000
List Price$1,366.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02657945
MFR #112825-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,366.63/each for your price

Overview

Mfr description
112825-000 PLATE
  • Available in all configurations and sizes

Specifications

  • Replacement Part Type
    Plate
  • Maximum RPM-Continuous
    307 rpm
  • Overall Height
    1.87 in
  • Overall Length
    12.50 in
  • Overall Width
    1.87 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text