Motion
101073-000
Hydraulic Motor Replacement Part -
MI ITEM #02657947
MFR #101073-000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02657947
MFR #101073-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101073-000 SHAFT
  • Available in all configurations and sizes

Specifications

  • Replacement Part Type
    Shaft
  • Maximum RPM-Continuous
    760 rpm
  • Overall Height
    0.73 in
  • Overall Length
    2.74 in
  • Overall Width
    0.73 in
  • Max System Operating Temperature
    -34°C to 82 °C
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text