Motion
CJDR207

TIMKEN
CJDR207

Bearing End Cover - Open End Cap Type, 2.4375 in Compatible Bore, 5.2000 in OD, Steel Material
Mi Item #02657949
MFR #CJDR207
Price$79.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR207

Bearing End Cover - Open End Cap Type, 2.4375 in Compatible Bore, 5.2000 in OD, Steel Material
Mi Item #02657949
MFR #CJDR207

Mfr description
CJDR207 OPEN COVER
  • This cover comes with a triple lip seal designed to move within the cover opening to accommodate misalignment while maintaining full contact to the shaft for positive sealing
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.13/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter  
    2.4375 in
  • Outside Diameter  
    5.2000 in
  • Overall Width
    1.1800 in
  • Shaft Size
    2.4375 in
  • Weight
    0.08 lbs
  • Width
    1.1800 in

Details

  • End Cap Type
    Open End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450000512
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Triple Lip Seal
  • Series
    CJDR
  • UPC_NO
    883450000512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)