Motion
103814-000
Hydraulic Motor Replacement Part -
Mi Item #02657954
MFR #103814-000
Price$833.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #02657954
MFR #103814-000

Mfr description
103814-000 PLATE
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.68/each

Specifications

Dimensions

  • Overall Height
    5.22 in
  • Overall Length
    0.28 in
  • Overall Width
    0.05 in
  • Weight
    3.00 lbs

Details

  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    742 rpm
  • Replacement Part Type
    Plate
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)