Motion
103241-000
Hydraulic Motor Replacement Part -
MI ITEM #02657956
MFR #103241-000
List Price$992.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02657956
MFR #103241-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$992.20/each for your price

Overview

Mfr description
103241-000 PLATE
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Bearing Plate
  • For Use With
    Eaton Series 1 Hydrostatic Fixed Displacement Motors
  • Maximum RPM-Continuous
    792 rpm
  • Overall Height
    4.67 in
  • Overall Length
    0.25 in
  • Overall Width
    0.05 in
  • Series
    None
  • Weight
    17.64 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text