Motion
F730-30-B5-G

BOSTON GEAR
F730-30-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
Mi Item #02658012
MFR #F730-30-B5-G
Price$2,486.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-30-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
Mi Item #02658012
MFR #F730-30-B5-G

Mfr description
F7730-30-B5-G F730-30-B5-G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,486.57/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Housing Dimensions
    8.12 x 6.77 x 8.88 in
  • Housing Height
    8.88 in
  • Housing Length
    8.12 in
  • Housing Width
    6.77 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    730
  • Maximum Output RPM
    58.300 @ 1750 rpm input
  • Maximum Output Torque
    2045 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    1.2500 in
  • Ratio
    30:1
  • Weight
    7.00 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    60706-OLD
  • Manufacturer Upc Number
    781711607060
  • Max Input Horsepower
    2.270 hp @ 1750 rpm
  • Mounting Type
    Flange Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    700
  • Standard Base Kit
    Kit B5
  • UPC_NO
    781711607060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)