Motion
162.S52.CMBRA TD C=5.00

REXNORD INC
162.S52.CMBRA TD C=5.00

Center Assembly - 162 Cplg Size, Spacer Type, Carbon Steel Material
MI ITEM #02658092
MFR #162.S52.CMBRA TD C=5.00
Price$2,309.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
162.S52.CMBRA TD C=5.00

Center Assembly - 162 Cplg Size, Spacer Type, Carbon Steel Material
MI ITEM #02658092
MFR #162.S52.CMBRA TD C=5.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,309.49/each

Specifications

Dimensions

  • Coupling Size Code
    162
  • Distance Between Shafts  
    5.00 in
  • Weight
    3.10 lb

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    018198
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • UPC_NO
    793699327717

Overview

Mfr description
018198 162.S52.CMBRA TD C=5.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought