Motion
262.S52.CMBRA SD C=5.00

REXNORD INC
262.S52.CMBRA SD C=5.00

Center Assembly - 262 Cplg Size, Spacer Type, Carbon Steel Material
Mi Item #02658104
MFR #262.S52.CMBRA SD C=5.00
Price$2,605.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
262.S52.CMBRA SD C=5.00

Center Assembly - 262 Cplg Size, Spacer Type, Carbon Steel Material
Mi Item #02658104
MFR #262.S52.CMBRA SD C=5.00

Mfr description
918202 262.S52.CMBRA SD 5.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,605.13/each

Specifications

Dimensions

  • Coupling Size Code
    262
  • Distance Between Shafts  
    5.00 in
  • Weight
    9.53 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    918202
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    52
  • UPC_NO
    698210690403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)