Motion
312.S52.CMBRA SD C=5.50

REXNORD INC
312.S52.CMBRA SD C=5.50

Center Assembly -
Mi Item #02658106
MFR #312.S52.CMBRA SD C=5.50
Price$4,040.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312.S52.CMBRA SD C=5.50

Center Assembly -
Mi Item #02658106
MFR #312.S52.CMBRA SD C=5.50

Mfr description
318204 312.S52.CMBRA SD C=5.50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,040.97/each

Specifications

Dimensions

  • Coupling Size Code
    312
  • Distance Between Shafts  
    5.50 in
  • Weight
    14.34 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    318204
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • UPC_NO
    698210690298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)