Motion
350.S52.CMBRA SD C=6.00

REXNORD INC
350.S52.CMBRA SD C=6.00

Center Assembly - 350 Cplg Size, Spacer Type, Carbon Steel Material
Mi Item #02658108
MFR #350.S52.CMBRA SD C=6.00
Price$6,116.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.S52.CMBRA SD C=6.00

Center Assembly - 350 Cplg Size, Spacer Type, Carbon Steel Material
Mi Item #02658108
MFR #350.S52.CMBRA SD C=6.00

Mfr description
818206 350.S52.CMBRA SD C=6.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,116.31/each

Specifications

Dimensions

  • Coupling Size Code
    350
  • Distance Between Shafts  
    6.00 in
  • Weight
    20.31 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    818206
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    52
  • UPC_NO
    698210690373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)