Motion
375.S52.CMBRA SD C=7.00

REXNORD INC
375.S52.CMBRA SD C=7.00

Center Assembly - 375 Cplg Size, Spacer Type, Carbon Steel Material
MI ITEM #02658110
MFR #375.S52.CMBRA SD C=7.00
Price$9,563.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S52.CMBRA SD C=7.00

Center Assembly - 375 Cplg Size, Spacer Type, Carbon Steel Material
MI ITEM #02658110
MFR #375.S52.CMBRA SD C=7.00

Mfr description
118208 375.S52.CMBRA SD C=7.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,563.87/each

Specifications

Dimensions

  • Coupling Size Code
    375
  • Distance Between Shafts  
    7.00 in
  • Weight
    30.43 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    118208
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    52
  • UPC_NO
    698210690434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)