1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10029145 SER71 SIZE 150 INCONEL
Disc Pack - 150 Cplg Size, Inconel
MI ITEM #
02658117
MFR #
10029145 SER71 SIZE 150 INCONEL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
REXNORD INC 10029145 SER71 SIZE 150 INCONEL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10029145 SER71 SIZE 150 INCONEL
Disc Pack - 150 Cplg Size, Inconel
MI ITEM #
02658117
MFR #
10029145 SER71 SIZE 150 INCONEL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Coupling Size Code
150
Weight
0.10 lbs
Details
Disc Material
Inconel
Manufacturer Catalog Number
10029145
Product Type
Disc Coupling Disc Packs
Overview
Mfr description
10029145 SER71 SIZE 150 INCONEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought