Motion
10029118 SER71 SIZE 412 INCONEL

REXNORD INC
10029118 SER71 SIZE 412 INCONEL

Disc Pack - 412 Cplg Size, Inconel
Mi Item #02658118
MFR #10029118 SER71 SIZE 412 INCONEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10029118 SER71 SIZE 412 INCONEL

Disc Pack - 412 Cplg Size, Inconel
Mi Item #02658118
MFR #10029118 SER71 SIZE 412 INCONEL

Mfr description
10029118 SER71 SIZE 412 INCONEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    412
  • Weight
    1.90 lbs

Details

  • Disc Material
    Inconel
  • Manufacturer Catalog Number
    10029118
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)