Motion
10029119 SER71 SIZE 462 INCONEL

REXNORD INC
10029119 SER71 SIZE 462 INCONEL

Disc Coupling Disc Pack - 462 Cplg Size, Inconel
Mi Item #02658119
MFR #10029119 SER71 SIZE 462 INCONEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10029119 SER71 SIZE 462 INCONEL

Disc Coupling Disc Pack - 462 Cplg Size, Inconel
Mi Item #02658119
MFR #10029119 SER71 SIZE 462 INCONEL

Mfr description
10029119 SER71 SIZE 462 INCONEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    462
  • Weight
    2.80 lbs

Details

  • Disc Material
    Inconel
  • Manufacturer Catalog Number
    10029119
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71
  • UPC_NO
    698210825829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)