Specifications
Dimensions
- Coupling Size Code562
Details
- Disc MaterialInconel
- Manufacturer Catalog Number10029123
- Product TypeDisc Coupling Disc Packs
- Series71
- UPC_NO793699591736
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)