Motion
DPK AMR 500 INC

REXNORD INC
DPK AMR 500 INC

Thomas® Disc Coupling Disc Pack - 500 Cplg Size, Scalloped, Inconel, 13.44 in OD
Mi Item #02658123
MFR #DPK AMR 500 INC
Price$26,335.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 500 INC

Thomas® Disc Coupling Disc Pack - 500 Cplg Size, Scalloped, Inconel, 13.44 in OD
Mi Item #02658123
MFR #DPK AMR 500 INC

Mfr description
DPK AMR 500 INC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,335.95/each

Specifications

Dimensions

  • Coupling Outside Diameter
    13.44 in
  • Coupling Size Code
    500
  • Weight
    9.50 lbs

Details

  • Disc Material
    Inconel
  • Disc Shape
    Scalloped
  • Max Rpm
    1800 rpm
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    190 in
  • UPC_NO
    793699591996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)