Motion
DPK SR71

REXNORD INC
DPK SR71

Disc Coupling Disc Pack - 175 Cplg Size
Mi Item #02658127
MFR #DPK SR71
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK SR71

Disc Coupling Disc Pack - 175 Cplg Size
Mi Item #02658127
MFR #DPK SR71

Mfr description
DPK SR71 175 A400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    175
  • Weight
    2.00 lbs

Details

  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71
  • UPC_NO
    793699591835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)