Motion
MXQ6-40
MXQ GUIDED CYLINDER with 6 mm Bore Size
MI ITEM #02658200
MFR #MXQ6-40
Price$464.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER with 6 mm Bore Size
MI ITEM #02658200
MFR #MXQ6-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$464.62/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Overall Height
    20 mm
  • Overall Length
    86 mm
  • Overall Width
    31 mm
  • Port Size
    M5x0.8
  • Stroke  
    40 mm

Details

  • Adjuster Option
    None
  • Country of Origin
    JP
  • Filetage
    Rc(Pt)
  • Maximum Applied Force
    40 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXQ
  • Style
    Standard

Overview

Mfr description
MXQ6-40 CYL, SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought