Motion
AOCH35-5
Air Cooled Heat Exchanger - Series AOCH, Size 35, 2 NPT Port Size
MI ITEM #02658693
MFR #AOCH35-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOCH, Size 35, 2 NPT Port Size
MI ITEM #02658693
MFR #AOCH35-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOCH35-5 HEAT EXCHANGERS

Specifications

  • Series
    AOCH
  • Unit Size
    35
  • Port Size
    2 NPT
  • Body Material
    Steel
  • Operating Temperature
    300 °F
  • Overall Length
    33.8100 in
  • Overall Height
    30.1900 in
  • Manufacturer Catalog
  • Tube Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text