Motion
AS820-K325

SYSTEM PLAST
AS820-K325

Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #02658694
MFR #AS820-K325
Your Price$63.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
AS820-K325

Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #02658694
MFR #AS820-K325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.95/ft(List $76.74)

Overview

Mfr description
AS820-K325 CHAIN

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Black
  • Flight Thickness
    0.1600 in
  • Weight per Foot
    0.60 lbs
  • Chain Material
    Anti-Static

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text