Motion
40SS SP D-1 CONN LINK EA PK SP42

PEER CHAIN
40SS SP D-1 CONN LINK EA PK SP42

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, 304 Stainless Steel Material
Mi Item #02658710
MFR #40SS SP D-1 CONN LINK EA PK SP42
Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40SS SP D-1 CONN LINK EA PK SP42

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, 304 Stainless Steel Material
Mi Item #02658710
MFR #40SS SP D-1 CONN LINK EA PK SP42

Mfr description
40SS SP D-1 C/L EA PK SP42 47320
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.63/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Plate Height
    0.463 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.157 in
  • Weight
    0.025 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    12429
  • Material
    304 Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)